Extension for internal micrometer 6-12

Article no.: 428993 6-12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range Size 6−8 to 10−12 mm
    Length 100 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 428993 6-12
    EAN / GTIN 4045197482266
    Manufacturer number 428993 6-12

    Description

    Version:

    Extension for screwing between the micrometer head and display unit.

    Suitable for:

    Internal micrometers No. 428990.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart