Extension for internal micrometer 50-100

Article no.: 428993 50-100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 50-63 to 87-100 mm
Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 428993 50-100
EAN / GTIN 4045197484307
Manufacturer number 428993 50-100

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428990.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart