Holematic digital XT bore gauge with Bluetooth 12,5-16 mm

Article no.: 428702 12,5-16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £45.75 /pcs.
  • £23.02 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer’s software; HCT Mobile App

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard DIN 863
Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 12.5 mm - 16 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface RS232C interface; USB interface; Bluetooth interface
IP Index of Protection IP 67
Power supply Battery-powered
Number of batteries contained 1
Dimension a 0.5 mm
Wireless application HID (Human Interface Device); Manufacturer’s software; HCT Mobile App
Standard measuring depth 62 mm
Measuring depth with extension 162 mm
Measurement technology digital
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 428702 12,5-16
EAN / GTIN 5051102207823

Description

Version:

3-point bore gaugeHolematic for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

Advantage:

Very quick and repeatedly accurate measurement due to pistol grip and constant measuring force.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Measuring pistol, micrometer head with UKAS test certificate, 1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498948, USB dongle No. 498952, setting rings No. 484030, extensions No. 428510.

Spare part:

Spare measuring heads No. 428605, measuring jaws No. 428745, return springs No. 428746.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart