{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 6.15 mm - 10.35 mm | |
Measuring range of the micrometer head | 6.15 – 6.85; 6.65 – 7.35; 7.15 – 7.85; 7.65 – 8.35; 8.15 – 8.85; 8.65 – 9.35; 9.15 – 9.85; 9.65 – 10.35 mm | |
Selectable display | 0.01 / 0.001 / 0.0005 mm | |
Reversible reading | mm / inch | |
Repeatability | 0.001 mm | |
Linearity | ⌀ 1.0 − 1.55: maximum 2% of the measurement travel; at least 0.001/⌀ 1.5 − 6.35: maximum 1% of the measurement travel; at least 0.001 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Number of measuring heads | 8 | |
Number of setting rings | 8 | |
Packaging | sturdy box | |
Type of product | 2-point internal micrometer |
Article number | 428670 6,15-10,35 | |
EAN / GTIN | 5051102239565 |