{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 2.25 mm - 4.25 mm | |
Measuring range of the micrometer head | 2.25−2.75; 2.5−3; 2.75−3.25; 3−3.5; 3.25−3.75 ; 3.5−4 ; 3.75−4.25 mm | |
Selectable display | 0.01/0.001/0.0005 mm | |
Reversible reading | mm / inch | |
Repeatability | 0.001 mm | |
Linearity | ⌀ 1.0 − 1.55: maximum 2% of the measurement travel; at least 0.001/⌀ 1.5 − 6.35: maximum 1% of the measurement travel; at least 0.001 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Number of measuring heads | 7 | |
Number of setting rings | 7 | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | 2-point internal micrometer |
Article number | 428670 2,25-4,25 | |
EAN / GTIN | 5051102218942 |