Digital XT internal micrometer 10-12,5 mm

Article no.: 428602 10-12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £42.97 /pcs.
  • £21.58 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Bluetooth interface
  • IP Index of Protection: IP 67
  • Wireless application: HID (Human Interface Device); Manufacturer software; HCT Mobile App

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HCT
    Standard DIN 863
    Measuring range 10 mm - 12.5 mm
    Selectable display 0.01 / 0.001 mm
    Reversible reading mm / inch
    Error limit 0.004 mm
    Dimension a 1.9 mm
    Standard measuring depth 58 mm
    Measuring depth with extension 134 mm
    Interface RS232C interface; USB interface; Bluetooth interface
    IP Index of Protection IP 67
    Wireless application HID (Human Interface Device); Manufacturer software; HCT Mobile App
    Measurement technology digital
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428602 10-12,5
    EAN / GTIN 5051102209902

    Description

    Version:

    3-point internal micrometer series for blind hole measurement from size 12.5 -16. Fixed carbide measuring jaws, from size 12.5 with carbide inserts. Large, sharp contrast digital display. Measuring spindle through-hardened and ground. Reliable measurement without a vernier. Compatible with the optional HCT (Hoffmann Group Connected Tools) app. Available free of charge for Android and iOS.

    Function:

    • mm / inch selection.
    • Setting 4 preset values.
    • On / Off data storage button.
    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032.

    Optional extras:

    Data cable No. 498948.
    USB dongle No. 498952.
    Setting rings No. 484030.
    Extensions No. 428510.

    Spare part:

    Spare measuring heads No. 428605, measuring jaws No. 428745, return springs No. 428746.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart