Depth base attachment

Article no.: 412710
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £15.36 /pcs.
on request
In stock
581 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bridge width 75 mm
Recess for measuring beam 16.3×3.3 mm
Type of product Measurement head

Identification numbers & Classifications

Article number 412710
EAN / GTIN 4045197203106
Manufacturer number 412710

Description

Suitable for:

All analogue and digital calipers size 150, digital HOLEX calipers size 200, size 300, all GARANT calipers No. 412680; 412682; 412690; 412692; 418682.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart