18 EWR-V, 12″/300 mm UNIVERSAL CALIPER

Article no.: 4112722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 4112722
    EAN / GTIN 4059192002985
    Manufacturer number 4112722
    L-Number L40080 1055

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Immediate measurements due to the Reference System
    • Excellent resistance against dust, coolants and lubricants
    • Dirt wipers are integrated in the slide
    • Slide and beam made of hardened stainless steel
    • Measuring faces for outside measurement
    • Thread M2.5 measuring jaws to accommodate measuring anvils for internal and external measurements

    Description:

    Digital universal caliper MarCal 18 EWR-V Measuring range: 0 - 300 mm
    • Digit increment mm/inch: 0.01 mm / 0.0005 inch
    • Depth measurement:
    • Data interface: USB, Opto RS-232C, Digimatic
    • IP protection class: IP 65
    Scope of delivery: Battery, case, operating instructions, measuring inserts.

    Feature:

    • Data interface: USB A
    • Calibration type: Uncalibrated
    • function: RESET (zeroing the display)
    • function: PRESET (dimensional presetting)
    • Data interface: Opto RS-232C
    • function: ON/OFF
    • function: mm/inch
    • Product group name: Caliper gauge
    • Product group name: MarCal
    • function: LOCK function (keypad lock)
    • Product name: Digital universal caliper gauge
    • Data interface: Digimatic
    • function: DATA (in conjunction with data connection cable)
    • Battery type: CR 2032 (3V Lithium)
    • function: AUTO-ON / OFF
    • Product type: 18 EWR-V
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 300 mm
    • Measuring range: 0 - 12″
    • Application: ; For internal and external measurements of recesses, grooves, etc. ; Individual adaptation using measuring inserts with M2.5 thread ;
    • Error limit inch: .0025″;
    • Dimension a in mm: 410 mm
    • Dimension b in mm: 90 mm
    • Dimension d in mm: 75.5 mm
    • Dimension e in mm: 20 mm
    • Dimension c in mm: 12 mm
    • Digit height: 10 mm
    • Error limit (mm): 0.06 mm

    Standard:

    Factory standard

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart