Point anvil, radius 0,5 mm x 10 mm

Article no.: 4112052
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 4112052
    EAN / GTIN 4059192063467
    Manufacturer number 4112052
    L-Number L40080 2674

    Description

    Version:

    Made of hardened steel

    Description:

    • Replacement measuring insert: tip, radius 0.5 mm x 10 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Caliper gauge
    • Product name: Measuring insert, mounting thread M2.5
    • Product group name: MarCal

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart