e-stick Receiver Smart bluetooth

Article no.: 4102230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 4102230
EAN / GTIN 4059192001773
Manufacturer number 4102230
L-Number 402746

Description

Version:

  • For upgrading all Mahr hand-held measuring instruments with data interface
  • Wireless measuring value transfer from measuring equipment to PC
  • Secure data transfer thanks to receipt of measuring value confirmation from PC to measuring equipment
  • Optical confirmation of receipt at transmission module
  • Compact transmission modules without external antenna
  • Bidirectional transmission path (remote enquiry from measuring equipment)
  • Radio frequency of 2400 MHz

Description:

  • e-Stick e-Stick radio receiver

Feature:

  • System requirement: USB interface from version 1.1
  • Data interface: USB A
  • Calibration type: Uncalibrated
  • For measuring device: Transmitter modules 16 EWe, 2000 e, RS232 e
  • System requirement: MS Windows 7
  • System requirement: MS Excel from version 97
  • System requirement: min. 10 MB free hard disk space
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • System requirement: IBM AT compatible PC
  • Product name: Radio receiver
  • Product type: e-Stick
  • System requirement: CD / DVD drive
  • Radio distance: up to 6 m
  • Frequency band: 2400 MHz
  • Number of connectable transmitter modules for e-Stick: 8
  • Number of connectable radio receivers e-Stick: 1

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart