Transmitter, 2000E for Millimess, UMAXII, C1200

Article no.: 4102232
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data interface

    Identification numbers & Classifications

    Article number 4102232
    EAN / GTIN 4059192001797
    Manufacturer number 4102232
    L-Number 402748

    Description

    Version:

    • For upgrading all Mahr hand-held measuring instruments with data interface
    • Wireless measuring value transfer from measuring equipment to PC
    • Secure data transfer thanks to receipt of measuring value confirmation from PC to measuring equipment
    • Optical confirmation of receipt at transmission module
    • Compact transmission modules without external antenna
    • Bidirectional transmission path (remote enquiry from measuring equipment)
    • Radio frequency of 2400 MHz

    Description:

    • 2000 e 2000 e Transmitter module for e-Stick

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Transmitter module
    • Product group name: Measurement data processing
    • Product group name: MarConnect
    • Data interface: Extra measuring interface
    • Hardware interfaces: Extra measuring interface
    • For measuring device: Digimar 816 CL ; MarCator 1088 / 1088W ; Millimess 2000, 2001, 2100, µMaxum II ; Millimar C1200
    • Radio distance: up to 6 m
    • Product type: 2000 e
    • Frequency band: 2400 MHz

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart