diamond cut-off wheel D1A1R 75x2.0x10.0mm D357 (coarse) continuous coating for GRP/CRP

Article no.: 4007220956038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220956038
    EAN / GTIN 4007220956038
    Manufacturer number 68407503
    L-Number L51220 16

    Description

    Description:

    Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fibre-reinforced plastics (GRP/CRP). They are characterized by their particularly efficient cutting performance because of their large chip spaces.

    Feature:

    • Protective segment per side: no
    • Shape: D
    • Width, metric: 2 mm
    • Blade thickness: 1 mm
    • Dia. hole: 10 mm
    • Dia. external, metric: 75 mm
    • Grit size: D 357

    Advantage:

    • The continuous coating is particularly suitable for very fine separating cuts.

    Application:

    • Recommendations for use: The coarse grit size D 357 is suitable for cutting pre-sintered ceramic, and trimming and cutting fibre-reinforced plastics (GRP/CRP) to size.
    • Applications: Cutting; Cutting out holes; Trimming
    • Drive types: Flexible shaft drive; Robot; Straight grinder

    Material:

    • Materials that can be worked:
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Technical ceramics
      • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP); Technical ceramics

    Supplied with:

    • Customer-specific tool solutions are available on request.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart