Arbor for diamond cut-off wheels with centre hole dia. 10 mm, shank dia. 6 mm

Article no.: 4007220956045
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220956045
EAN / GTIN 4007220956045
Manufacturer number 33512040
L-Number L51220 14

Description

Description:

Accessory for mounting diamond cut-off wheels up to and including a diameter of 75 mm.

Feature:

  • RPM, max.: 30000 RPM
  • Clamping range to: 3 mm
  • Suitable for hole diameter [mm]: 10
  • Dia. shank, metric: 6 mm

Note:

  • For safety reasons, it is imperative to remain within the stated rotational speed limit.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart