ALU mounted point cylindrical dia. 10x13 mm shank dia. 6 mm SiC80 for aluminium

Article no.: 4007220802908
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 4007220802908
    EAN / GTIN 4007220802908
    Manufacturer number 31115408
    L-Number L51090 736

    Description

    Description:

    The ALU type is particularly well-suited to general use on aluminium and non-ferrous metals. It is used to remove burrs on cast aluminium parts and for chamfering on aluminium profiles for weld-seam preparation. The cylindrical shape ZY is ideal for grinding bores, radii and contours. It can be made into any desired shape with the aid of a dressing stone.

    Feature:

    • RPM, max.: 95400 RPM
    • RPM, optimum: 45000 RPM
    • Shape: W 176
    • Width, metric: 13 mm
    • Dia. external, metric: 10 mm
    • Dia. shank, metric: 6 mm
    • Grit size: 80
    • Length, shank: 40

    Advantage:

    • The special impregnation means there is no clogging when working on soft, lubricating or tough materials.
    • High grinding performance and stock removal rate.

    Application:

    • Recommendations for use: ALU mounted points perform best at a cutting speed of 20 to 40 m/s.
    • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Copper
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Copper; Zinc

    Note:

    • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart