dressing stone 30x50x120mm SiC30/60 for profiling and dressing

Article no.: 4007220505687
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification numbers & Classifications

Article number 4007220505687
EAN / GTIN 4007220505687
Manufacturer number 33401010
L-Number L51090 140

Description

Description:

Dressing stone with two different grit sizes. The coarse top side is for profiling and dressing large mounted points with coarse bonds and grit. The fine underside is for profiling and dressing mounted points with fine bonds and grit.

Feature:

  • Width, metric: 50 mm
  • Length, metric: 120 mm
  • Grit size: 30/60
  • Height: 30 mm

Application:

  • Applications: Cleaning; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Materials that can be worked: Abrasive materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart