COMBIDISC ceramic oxide grain abrasive disc CD dia. 38 mm CO-COOL24 for steel and stainless steel

Article no.: 4007220770672
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 4007220770672
    EAN / GTIN 4007220770672
    Manufacturer number 42756402

    Description

    Description:

    For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. The CD clamping system has a threaded connection with female thread (metal/plastic) on the tool side. Also suitable for the following commonly used systems: PSG, Power Lock Type II ″turn on″, SocAtt, Turn-On.

    Feature:

    • Clamping system: CD system
    • RPM, optimum, from: 5000 RPM
    • RPM, optimum, to: 16000 RPM
    • Abrasive: CO-COOL
    • Dia. external, metric: 38 mm
    • Grit size: 24

    Advantage:

    • High economic efficiency as tool can be changed quickly.
    • Very comfortable due to ease of use and low-vibration working.
    • No disruptions in use due to adhesion, slipping or coming loose.

    Application:

    • Recommendations for use: Use COMBIDISC abrasive discs with an abrasive disc holder on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
    • Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
    • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Annealed cast iron
      • Bronze
      • Cobalt-based alloys
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stainless steel (INOX)
      • Titanium
      • Materials that can be worked: Aluminium; Annealed cast iron; Bronze; Cobalt-based alloys; Grey/nodular cast iron (GG/GJL, GGG/GJS); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Titanium

    Supplied with:

    • Please order abrasive disc holder separately.

    Note:

    • The maximum permitted peripheral speed is 50 m/s.
    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart