COMBIDISC backing pad medium for CD system dia. 38 mm SBH with shank dia. 6 mm

Article no.: 4007220266779
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 4007220266779
EAN / GTIN 4007220266779
Manufacturer number 42721382
L-Number L51100 177
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • M (medium)

Description:

Compatible holder for COMBIDISC grinding tools.

Feature:

  • PFERD type: SBH
  • Clamping system: CD system
  • RPM, max.: 25000 RPM
  • Version: M (medium)
  • Width, metric: 0 mm
  • Dia. external, metric: 38 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Services & product advisors

Direct purchase
Your contact person
To shopping cart