backing pad with clamping nut dia. 125 GT M14 for angle grinders 125

Article no.: 4007220668061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220668061
EAN / GTIN 4007220668061
Manufacturer number 44890040

Description

Version:

  • No information

Description:

Backing pad for optimum adaptation to contours thanks to high flexibility. According to ISO 15636.

Feature:

  • PFERD type: GT 125
  • RPM, max.: 12200 RPM
  • Suitable for dia. metric: 125
  • Suitable for: Angle grinder 125, mounting M14
  • Version: No information
  • Dia. thread: M14

Supplied with:

  • The matching clamping nut is included.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart