clamping nut for backing pad thread M14 for dia. 125

Article no.: 4007220668160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220668160
EAN / GTIN 4007220668160
Manufacturer number 44890130
L-Number L51100 311

Description

Version:

  • No information

Description:

Accessories for GT-variant backing pads.

Feature:

  • PFERD type: FL-GT 125
  • Suitable for: Angle grinder 125, mounting M14
  • Version: No information
  • Dia. thread: M14

Advantage:

  • Matching centre hole distances for standard commercial face pin spanners.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart