Stationary cut-off wheel T 400x4.8x40 mm ″very hard″ HD CAST+STEEL for cast material/steel 100 m/s

Article no.: 4007220539965
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220539965
EAN / GTIN 4007220539965
Manufacturer number 66323235
L-Number L51070 453

Description

Description:

The PFERD product range provides tools for the most demanding cutting work with its stationary cut-off wheels. Stationary cut-off wheels are available in a variety of versions and dimensions. Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. Tool for the highest cutting work demands. Particularly suitable for cutting risers and sprues. Specially developed for use in foundries.

Feature:

  • Maximum operating speed, max.: 100 m/s
  • RPM, max.: 4800 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4.8 mm
  • Dia. hole: 40 mm
  • Abrasive: ZA
  • Dia. external, metric: 400 mm
  • Hardness: T (very hard)

Advantage:

  • Ultimate economic efficiency due to optimum tool life.
  • Fast work progress thanks to excellent cutting characteristics.

Application:

  • Applications: Cutting; Cutting of large cross sections; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: HEAVY DUTY cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Cast iron
    • Steel
    • Materials that can be worked: Cast iron; Steel

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart