Reducing ring for cut-off wheel hole 40 to 25.4 mm (width 4.5 mm) with stop collar

Article no.: 4007220176306
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Reducing ring

Identification numbers & Classifications

Article number 4007220176306
EAN / GTIN 4007220176306
Manufacturer number 69900009

Description

Description:

Reducing rings enable secure adjustment of the standard centre hole to a reduced centre hole dimension.

Feature:

  • Width, metric: 4.5 mm
  • Dia. internal, metric: 25.4 mm
  • Dia. external, metric: 40 mm

Advantage:

  • Flexible adjustment to the prerequisites of the drive system.
  • With stop collar, to prevent the ring from pushing through the centre hole of the cut-off wheel.

Note:

  • Ensure that the flanges on the drive system are backed off in order to mount the tool securely.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart