CORINOX precision file high surface hardness round 200mm Swiss cut 2, medium-fine

Article no.: 4007220317808
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision needle file

    Identification numbers & Classifications

    Article number 4007220317808
    EAN / GTIN 4007220317808
    Manufacturer number 19609204
    L-Number L51180 21

    Description

    Description:

    CORINOX files have an exceptional surface hardness grade of 1,200 HV (Vickers scale) and can be used to file very small and delicate components with precision. Cross cut for medium-fine precision work.

    Feature:

    • PFERD type: COR 845
    • Shape: Round
    • Cut: 2
    • Length, metric: 200 mm
    • Dia. external, metric: 8 mm

    Advantage:

    • Extremely wear-resistant and sturdy thanks to high surface hardness.
    • Can also be used on materials that are difficult to file.
    • Do not clog up.
    • Chips can easily be removed by knocking the tool gently against a hard object.

    Application:

    • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Hard non-ferrous metal
      • High-temperature-resistant materials
      • Stainless steel (INOX)
      • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP); Hard non-ferrous metal; High-temperature-resistant materials; Stainless steel (INOX)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart