Ergonomic file handle FH4 115 mm for file length 200-250 mm (10)

Article no.: 4007220535752
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 34.20 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification & Classification

Article number 4007220535752
Copy
EAN / GTIN 4007220535752
Copy
Manufacturer number 12617140
Copy
L-Number L51060 35
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Ergonomic file handle for comfortable and safe working.

Feature:

  • PFERD type: FH 4
  • Suitable for length [mm]: 200, 250 mm
  • Suitable for: Profiles: three square (file handle FH 5 is suitable for a file length of 250 mm), square, round, special shapes
  • Length, total: 115 mm

Advantage:

  • Protects hands against sharp edges and corners.
  • Ergonomic shape with optimized handle.
  • Files do not roll away.
  • Soft plastic on the outside with a hard, stable inner part.
  • Without plasticizer.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart