STEEL EDGE mounted point shape B 53 dia. 6x16 mm shank dia. 3 mm A100 for steel and cast steel

Article no.: 4007220117538
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 4007220117538
    EAN / GTIN 4007220117538
    Manufacturer number 35613270
    L-Number L51090 72

    Description

    Description:

    The STEEL EDGE type is particularly well-suited to edge grinding and deburring work on steel and cast steel components. Its applications also include grinding of chamfers in preparation for weld seams and grinding of contours. Series B mounted points are generally used on smaller or more delicate components, such as in tool and mould construction. Due to the special shapes, it is possible to grind in a variety of contours. The applications range from grinding out slits and grooves in hard-to-reach areas to machining bores and small holes as well as smoothing.

    Feature:

    • RPM, max.: 149200 RPM
    • RPM, optimum: 100000 RPM
    • Shape: B 53
    • Width, metric: 16 mm
    • Dia. external, metric: 6 mm
    • Dia. shank, metric: 3 mm
    • Grit size: 100
    • Length, shank: 30

    Advantage:

    • Long tool life and low tool wear due to hard, dimensionally stable bond.
    • Economical to use due to the high edge stability even on low-speed tool drives.
    • Particularly well suited to work on edges.

    Application:

    • Recommendations for use: STEEL EDGE mounted points perform best at a cutting speed of 25 to 40 m/s.
    • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Cast steel
      • Steel
      • Materials that can be worked: Cast steel; Steel

    Note:

    • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart