CAST EDGE mounted point pointed tree dia. 20x32 mm shank dia. 6 mm SIC30 for grey and nodular cast iron

Article no.: 4007220102282
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 4007220102282
    EAN / GTIN 4007220102282
    Manufacturer number 32109503
    L-Number L51090 667

    Description

    Version:

    • CAST EDGE

    Description:

    The pointed tree shape SP is exceptionally well-suited for machining small holes and bores. The CAST EDGE type is particularly well-suited to edge grinding and for grinding away sand contamination and metal contamination on grey and nodular cast iron in conjunction with high cutting speeds. Its main applications include removal of sharp burrs and grinding out sand contamination and metal contamination on cast material parts.

    Feature:

    • RPM, max.: 47700 RPM
    • RPM, optimum: 38000 RPM
    • Version: CAST EDGE
    • Width, metric: 32 mm
    • Dia. external, metric: 20 mm
    • Dia. shank, metric: 6 mm
    • Grit size: 30
    • Length, shank: 40

    Advantage:

    • Highly dimensionally stable due to the high bond content.
    • Economical to use due to the high edge stability even on low-speed tool drives.

    Application:

    • Recommendations for use: CAST EDGE mounted points perform best at a cutting speed of 30 to 50 m/s.
    • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Annealed cast iron
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Materials that can be worked: Annealed cast iron; Grey/nodular cast iron (GG/GJL, GGG/GJS)

    Note:

    • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart