backing pad with clamping nut dia. 100 GT M10 for angle grinders 100

Article no.: 4007220100998
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220100998
EAN / GTIN 4007220100998
Manufacturer number 44890015
L-Number L51050 1733

Description

Version:

  • No information

Description:

Backing pad for optimum adaptation to contours thanks to high flexibility. According to ISO 15636.

Feature:

  • PFERD type: GT 100
  • RPM, max.: 15300 RPM
  • Suitable for dia. metric: 100
  • Suitable for: Angle grinders 100, spindle M10
  • Version: No information
  • Dia. thread: M10

Supplied with:

  • The matching clamping nut is included.

Note:

  • The maximum permitted peripheral speed is 80 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart