Clamping nut for backing pad thread M10 for dia. 100

Article no.: 4007220668146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220668146
EAN / GTIN 4007220668146
Manufacturer number 44890110
L-Number L51100 444

Description

Version:

  • No information

Description:

Accessories for GT-variant backing pads.

Feature:

  • PFERD type: FL-GT 100
  • Suitable for: Angle grinders 100, spindle M10
  • Version: No information
  • Dia. thread: M10

Advantage:

  • Matching centre hole distances for standard commercial face pin spanners.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart