INOX EDGE mounted point cylindrical dia. 50x25 mm shank dia. 6 mm A24 for stainless steel

Article no.: 4007220100387
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 4007220100387
    EAN / GTIN 4007220100387
    Manufacturer number 31332612
    L-Number L51090 215

    Description

    Description:

    The INOX EDGE design is particularly well-suited to edge grinding on stainless steel (INOX). Its applications include weld dressing on fillet welds on stainless steel components, removing burrs on moulded parts made of high-temperature-resistant alloys, removing burrs on stainless steel castings and grinding chamfers in preparation for welding stainless steel profiles. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

    Feature:

    • RPM, max.: 19000 RPM
    • RPM, optimum: 19000 RPM
    • Shape: W 242
    • Width, metric: 25 mm
    • Dia. external, metric: 50 mm
    • Dia. shank, metric: 6 mm
    • Grit size: 24
    • Length, shank: 40

    Advantage:

    • Due to cool grinding, particularly suitable for use on temperature-sensitive materials.
    • High level of grinding comfort due to low-vibration grinding.
    • Economical to use due to the high edge stability even on low-speed tool drives.
    • High dimensional stability on edges.

    Application:

    • Recommendations for use: INOX EDGE mounted points perform best at a cutting speed of 35 to 50 m/s.
    • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Stainless steel (INOX)
      • Materials that can be worked: Stainless steel (INOX)

    Note:

    • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart