RUBBER mounted point cylindrical dia. 40x20 mm shank dia. 6 mm AH2 for rubber

Article no.: 4007220100134
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220100134
EAN / GTIN 4007220100134
Manufacturer number 31330901
L-Number L51090 78

Description

Description:

The RUBBER type is specifically designed for general use on soft materials such as rubber, plastic and wood. The fields of application include removal of burrs on plastic injection-moulded parts, trimming of rubber moulded parts and moulded parts made of polyurethane (PUR), grinding of wooden cores and wooden shapes in model construction workshops and roughening of various adhesive joints (e.g. for repairs on conveyor belts and tyres). The cylindrical shape ZY is ideal for grinding radii and contours, and for deburring work.

Feature:

  • RPM, max.: 23800 RPM
  • RPM, optimum: 5000 RPM
  • Width, metric: 20 mm
  • Dia. external, metric: 40 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 2
  • Length, shank: 40

Advantage:

  • Open structure and large chip spaces due to bubble grain aluminium oxide.
  • Machining of temperature-sensitive materials without the addition of cooling lubricant thanks to large chip spaces.
  • High grinding performance.

Application:

  • Recommendations for use: RUBBER mounted points perform best at a cutting speed of 5 to 20 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Roughening; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Elastomers
    • Thermoplastics
    • Wood
    • Materials that can be worked: Elastomers; Thermoplastics; Wood

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart