INOX mounted point cylindrical dia. 16x32 mm shank dia. 6 mm A30 for stainless steel

Article no.: 4007220096697
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220096697
EAN / GTIN 4007220096697
Manufacturer number 31127743
L-Number L51090 129

Description

Description:

The INOX design is specifically intended for surface work on stainless steel (INOX) and for general use on non-ferrous metals and bronze. These tools are used for rough grinding of stainless steel (INOX) castings and grinding of moulded parts made of high-temperature-resistant alloys. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Feature:

  • RPM, max.: 51200 RPM
  • RPM, optimum: 51200 RPM
  • Width, metric: 32 mm
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 30
  • Length, shank: 40

Advantage:

  • Due to cool grinding, particularly suitable for use on temperature-sensitive materials.
  • High level of grinding comfort due to low-vibration grinding.

Application:

  • Recommendations for use: INOX mounted points perform best at a cutting speed of 35 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Bronze
    • Hard non-ferrous metal
    • Stainless steel (INOX)
    • Materials that can be worked: Bronze; Hard non-ferrous metal; Stainless steel (INOX)

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart