Bench grinding wheel dia. 200x25 mm centre hole dia. 32 mm A36 for general grinding work

Article no.: 4007220037942
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel for off-hand grinders

    Identification numbers & Classifications

    Article number 4007220037942
    EAN / GTIN 4007220037942
    Manufacturer number 39009711
    L-Number L51090 597

    Description

    Description:

    PFERD bench grinding wheels have been adapted to the standard bench grinders on the market. The UNIVERSAL version is ideal for general use in the workshop.

    Feature:

    • RPM, max.: 3350 RPM
    • Width, metric: 25 mm
    • Dia. hole: 32 mm
    • Dia. external, metric: 200 mm
    • Grit size: 36

    Advantage:

    • Long tool life.
    • High dimensional stability.
    • High abrasive performance.
    • Integrated adapter sleeves for mounting on almost any bench grinder spindle.

    Application:

    • Recommendations for use: Dressing the disc on a regular basis exposes sharp grain and maintains an even grinding area. Constantly adjust the workpiece support to the grinding disc diameter (gap width max. 3Â mm).
    • Applications: Deburring; Sharpening; Working on edges (chamfering, rounding)
    • Drive types: Bench grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Stainless steel (INOX)
      • Steel
      • Materials that can be worked: Cast iron; Stainless steel (INOX); Steel

    Note:

    • The maximum permitted peripheral speed is 35 m/s.
    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
    • Before clamping, the grinding tool must be ring tested to make sure that it does not have any cracks (undamaged grinding tools give a clear tone).

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart