grinding wheel dresser replacement spindle dia.12xmm for profiling and dressing

Article no.: 4007220138724
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sharpening tool

Identification numbers & Classifications

Article number 4007220138724
EAN / GTIN 4007220138724
Manufacturer number 33300003
L-Number L51090 712

Description

Version:

  • Replacement spindle

Description:

The lubricatable axle is a spare part in case the axle becomes worn.

Feature:

  • Version: Replacement spindle
  • Width, metric: 39 mm
  • Axis dia.: 13 mm
  • Dia. external, metric: 12 mm

Application:

  • Applications: Cleaning; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Other
    • Materials that can be worked: Abrasive materials; Other

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart