mill saw file straight edges flat 200mm cut 3 for fine sharpening

Article no.: 4007220011591
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Saw file

    Identification numbers & Classifications

    Article number 4007220011591
    EAN / GTIN 4007220011591
    Manufacturer number 11904203
    L-Number L51060 578

    Description

    Description:

    Mill saw files are versatile tools for sharpening cutting edges on saw blades, knives and other tools with sharp metallic edges. Rectangular file, tapered with tang. Cut on four sides. Shape E according to DIN 7262. Files are supplied in industrial packaging without a handle.

    Feature:

    • PFERD type: 1212 SP
    • Width, metric: 20 mm
    • Cut: 3
    • Length, metric: 200 mm
    • Height: 3.5 mm

    Application:

    • Applications: Sharpening
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart