Ergonomic file handle FH4/1 115 mm for flat and half-round files, file length 200-250 mm (10)

Article no.: 4007220535776
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Booklet

    Identification numbers & Classifications

    Article number 4007220535776
    EAN / GTIN 4007220535776
    Manufacturer number 12617141
    L-Number L51060 84

    Description

    Description:

    The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Ergonomic file handle for comfortable and safe working.

    Feature:

    • PFERD type: FH 4/1
    • Suitable for length [mm]: 200, 250 mm
    • Suitable for: Profiles hand, flat, half-round
    • Length, total: 115 mm

    Advantage:

    • Protects hands against sharp edges and corners.
    • Ergonomic shape with optimized handle.
    • Files do not roll away.
    • Soft plastic on the outside with a hard, stable inner part.
    • Without plasticizer.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart