Description:
Mill saw files are versatile tools for sharpening cutting edges on saw blades, knives and other tools with sharp metallic edges. Rectangular file, tanged and cut on all four sides. Shape E according to DIN 7262. Single cut for general sharpening tasks. It has two round edges. Files are supplied in industrial packaging without a handle.
Feature:
- PFERD type: 1212 r
- Width, metric: 20 mm
- Cut: 2
- Length, metric: 200 mm
- Height: 3.5 mm
- Incl. handle: without
Application:
- Applications: Sharpening
- Drive types: Manual application
Material:
- Materials that can be worked:
- Cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)