sharpening file knife shape 250mm cut 2 general for sharpening

Article no.: 4007220010860
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Knife file

Identification numbers & Classifications

Article number 4007220010860
EAN / GTIN 4007220010860
Manufacturer number 11604253

Description

Description:

Files for sharpening different types of knives and scissors, but also suitable for sharpening spades, hacks, axes and similar tools. Triangular file with knife profile, tanged. Cut on two sides and the narrow edge. Shape G according to DIN 7262. Single cut for general sharpening tasks. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1272
  • Width, metric: 25 mm
  • Cut: 2
  • Height: 1.75 mm
  • Length, metric: 250 mm
  • Height: 7.9 mm
  • Incl. handle: without

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart