File for wood half-round 200 mm cut 2 general for roughing and finishing

Article no.: 4007220006368
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wood file

    Identification numbers & Classifications

    Article number 4007220006368
    EAN / GTIN 4007220006368
    Manufacturer number 11106202
    L-Number L51060 464

    Description

    Description:

    PFERD quality files which are particularly suited to coarse stock removal on wood. Half-round wood file with special file cut on two sides. Shape C according to DIN 7263. Tanged version. Files are supplied in industrial packaging without a handle.

    Feature:

    • PFERD type: 1159
    • Width, metric: 20 mm
    • Cut: 2
    • Length, metric: 200 mm
    • Height: 6 mm

    Advantage:

    • High stock removal rate.
    • Good chip removal.

    Application:

    • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Plastics
      • Wood
      • Materials that can be worked: Plastics; Wood

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart