machinist's file hand 250mm cut 1 for coarse stock removal, roughing

Article no.: 4007220005699
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220005699
    EAN / GTIN 4007220005699
    Manufacturer number 11101251
    L-Number L51060 76

    Description

    Description:

    PFERD produces files for the workshop with the highest quality standards. They achieve a long tool life and very good stock removal rates. Rectangular file, cut on three sides, one side uncut. Tanged version. Shape A according to DIN 7261. Suitable for work on rectangular geometries. Cross cut for coarse stock removal and roughing. Files are supplied in industrial packaging without a handle.

    Feature:

    • PFERD type: 1112
    • Width, metric: 25 mm
    • Cut: 1
    • Length, metric: 250 mm
    • Height: 6 mm
    • Incl. handle: without

    Advantage:

    • Consistently high stock removal rate from the tip to the tang.
    • Long tool life.
    • Application-oriented design.

    Application:

    • Recommendations for use: Use the file for roughing or coarse stock removal.
    • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Cast steel
      • Copper
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart