SIL 0005 H06CB Internal Threading Bars

Article no.: 3891411
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARTHREAD
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3891411
    EAN / GTIN 7291075072259
    Manufacturer number 3891411
    L-Number L24090 189

    Description

    Description:

    Laydown Threading Indexable Holders

    Feature:

    • Connection Diameter Machine Side (DCONMS) 6 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Direction (HAND) Left Hand
    • Minimum Bore Diameter (DMIN) 6.4 mm

    Suitable products

    Inserts

    From the same series "ISCARTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart