MGSIL 08-06 Solid Carbide Bars for Internal Turning and Threading

Article no.: 2800949
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800949
EAN / GTIN 7291075112795
Manufacturer number 2800949
L-Number L23920 888

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 8 mm, Overall Length (OAL) 72 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Functional Width (WF) 5 mm
  • Minimum Bore Diameter (DMIN) 9.2 mm
  • Overall Length (OAL) 72 mm

Suitable products

Inserts

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart