SER 1616 H16TT-JHP External Threading Tools Carrying Inserts with 10 Threading Corners

Article no.: 3800254
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DECAIQTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3800254
EAN / GTIN 7291075348262
Manufacturer number 3800254
L-Number L24090 149

Description

Description:

On-Edge Threading Indexable Holders, Head Length (LH) 20 mm

Feature:

  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) TTG-16E
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Inserts

Accessories

From the same series "DECAIQTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart