Basic set, T-slot nominal size / thread: 18/M16mm

Article no.: 375450 18/M16
Discount
266.06 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamping screw

Identification numbers & Classifications

Article number 375450 18/M16
EAN / GTIN 4067263133339
Manufacturer number 375450 18/M16

Description

Version:

Annealed screw parts, strength class 8.8.

Content:

Clamping heights at 2 clamping points in mm: 178
Clamping heights at 4 clamping points in mm: 150
Step clamp: 2 pcs. size 18×125 mm; 2 pcs. size 18×160 mm
Clamping blocks, serrated L×W×H in mm: 4 pcs. size 2 (38x31x66); 4 pcs. size 3 (67x31x117)
Screws for T-slots strength class 8.8: 4 pcs. M16×18×100 mm; 4 pcs. M16×18×160 mm
Clamping spindle strength class 8.8 in mm: 4 pcs. M16×125
Hexagonal nut (1.5 d tall): 4 × M16
Washer for clamping tools: 4 × M16
Extension nut: 4 × M16
Weight in kg: 12.2
External dimensions of box in mm: 236×208×95

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart