Basic set, T-slot nominal size / thread: 16/M14mm

Article no.: 375450 16/M14
Discount
226.80 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamping screw

Identification numbers & Classifications

Article number 375450 16/M14
EAN / GTIN 4067263133322
Manufacturer number 375450 16/M14

Description

Version:

Annealed screw parts, strength class 8.8.

Content:

Clamping heights at 2 clamping points in mm: 178
Clamping heights at 4 clamping points in mm: 135
Step clamp: 2 pcs. size 14×100 mm; 2 pcs. size 14×150 mm
Clamping blocks, serrated L×W×H in mm: 4 pcs. size 2 (38x31x66); 4 pcs. size 3 (67x31x117)
Screws for T-slots strength class 8.8: 4 pcs. M14×16×100 mm; 4 pcs. M14×16×160 mm
Clamping spindle strength class 8.8 in mm: 4 pcs. M14×100
Hexagonal nut (1.5 d tall): 4 × M14
Washer for clamping tools: 4 × M14
Extension nut: 4 × M14
Weight in kg: 9.3
External dimensions of box in mm: 213×153×109

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart