{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width a | 22 mm | |
Type | 6314AV | |
Clamping height h | 16 mm - 77 mm | |
Tee bolt DIN 787, No. 375300 | Size 2220160 | |
Length L | 160 mm | |
Width B | 60 mm | |
Height H | 30 mm | |
Shoulder height A1 | 12 mm | |
Shoulder depth A2 | 15 mm | |
Distance from tip to slot | 30 mm | |
Slot length f | 60 mm | |
Type of product | Plain clamp |
Article number | 370685 22 | |
EAN / GTIN | 4020772074661 | |
Manufacturer number | 74666 |