{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Slot width a | 14 mm | |
Type | 6314AV | |
Clamping height h | 10 mm - 46 mm | |
Tee bolt DIN 787, No. 375300 | Size 1412100 | |
Length L | 100 mm | |
Width B | 40 mm | |
Height H | 20 mm | |
Shoulder height A1 | 8 mm | |
Shoulder depth A2 | 10 mm | |
Distance from tip to slot | 21 mm | |
Slot length f | 40 mm | |
Type of product | Plain clamp |
Article number | 370685 14 | |
EAN / GTIN | 4020772074623 | |
Manufacturer number | 74625 |