{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 38 mm | |
Width across flats 2 | 6 mm | |
Length l2 | 13.6 mm | |
Length l3 | 10 mm | |
Holding force | 6 kN | |
for clamping plates ±0.05 | 25 mm | |
Type of product | Clamping studs |
Article number | 370105 20X30 | |
EAN / GTIN | 4045197949417 | |
Manufacturer number | 370105 20X30 |