Positioning clamping pin 16X30 mm

Article no.: 370105 16X30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀d1×length l1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 30 mm
Width across flats 2 6 mm
Length l2 13.6 mm
Length l3 10 mm
Holding force 5 kN
for clamping plates ±0.05 25 mm
Type of product Clamping studs

Identification numbers & Classifications

Article number 370105 16X30
EAN / GTIN 4045197943798
Manufacturer number 370105 16X30

Description

Advantage:

  • Thanks to the pre-loaded spring, there is no overloading on the internal mechanism, which is thus wear resistant.
  • Vibration-damping.
  • Self-locking, does not work loose due to vibration.
  • High repetition accuracy ± 0.03 mm.
  • Low installed height.
  • Easy to use.

Application:

For quick clamping, fixing, adjusting, exchanging and securing of workpieces, plates, jigs etc.

Material:

Through-hardened steel, burnished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart