{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M6 | |
Hexagon washer AF | 16 mm | |
Internal hexagon AF1 | 4 mm | |
AF2 | 3 mm | |
Eccentric travel S1 | 1 mm | |
Washer height H | 4.8 mm | |
Length L | 23.2 mm | |
Clamping force | 3.4 kN | |
maximum tightening torque | 8.5 Nm | |
maximum tightening torque, locking screw | 7.7 Nm | |
Type of product | Eccentric clamp |
Article number |
370009 8
Copy |
|
EAN / GTIN |
4046368509225
Copy |
|
Manufacturer number |
50422
Copy |
|
Manufacturer/responsible person | IBT GmbH, Paul-Friedländer-Straße 8, 65203 WIESBADEN, Germany, www.ibt-gmbh.de |