Eccentric clamp 18 mm

Article no.: 370009 18
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £42.92 / Piece
  • from 2 Piece
    £35.77 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
61 pieces in stock

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Hexagon washer AF 25 mm
Internal hexagon AF1 8 mm
AF2 6 mm
Eccentric travel S1 2 mm
Washer height H 9.5 mm
Length L 34.7 mm
Clamping force 18 kN
maximum tightening torque 61 Nm
maximum tightening torque, locking screw 55 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370009 18
EAN / GTIN 4046368509324
Manufacturer number 50432

Description

Version:

  • Small footprint, so few interference contours.
  • For clamping workpieces of any shape.
  • Hexagon brass washer with eccentric steel screw.
  • Attachment in the T-slot using a locking clamping screw.

Application:

Particularly suitable for clamping flat components.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart