Top jaw gripp, Type: 38

Article no.: 361258 38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 70 mm
b1 38 mm
Height h1 27.1 mm
suitable for colour code TeleCentric
Type of product Vice jaws

Identification numbers & Classifications

Article number 361258 38
EAN / GTIN 4250364403061
Manufacturer number 6921544020131

Description

Version:

3 mm contact surface, 4 mm clamping height.

Suitable for:

TeleCentric 5-axis vice No. 361255

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaw gripp, Type: 38

Top jaw gripp, Type: 38

on request
In stock
10 pieces in stock
£278.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
£167.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
£231.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£191.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£199.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£389.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£603.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
104 pieces in stock
£593.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
£384.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£405.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£445.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£353.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
£387.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£470.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£478.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£713.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
£443.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£394.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£487.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£434.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
£253.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
£231.98
plus VAT at the current rate Prices plus delivery costs
Jaw width b 70 mm 125 mm 125 mm 100 mm 100 mm 100 mm 125 mm 100 mm 125 mm 125 mm 160 mm 160 mm 100 mm
Jaw height h 40 mm 40 mm 35 mm 35 mm 40 mm 45 mm 40 mm 45 mm 45 mm 40 mm 40 mm 40 mm
Jaw length l 78.5 mm 78.5 mm 70 mm 70 mm 60 mm 68.5 mm 60 mm 68.5 mm 68.5 mm 78.5 mm 78.5 mm 60 mm
for type 80 120 80 120 120 80
Height h1 27.1 mm 40 mm 35 mm 3 mm 3 mm 5 mm 5 mm 20 mm 40 mm 40 mm 20 mm
suitable for colour code TeleCentric ZC 80; PCV 100 ZC120 ZC 80; PCV 100 ZC120 Xpent1-2 Xpent1-2 Xpent0 Xpent0 Xpent0 Xpent1-2 Xpent0 Xpent1-2 Xpent1-2 Xpent1-2 Xpent1-2 Xpent0 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 PCV 160 LCV125G; Titan2/TitanSense; Titan LCV125G; Titan2/TitanSense; Titan ZC120 ZC 80; PCV 100
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart